Overview
Mfr description
0344RNAV2XL IRON-TUFF COVERALLS 0344R NA
Specifications
- Size2XL
- ColorNavy
- Manufacturer Upc Number613983004776
- UPC_NO613983004776
- Country of OriginCN
- Weight6.2 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data