Overview
Mfr description
0344RNAV3XL IRON-TUFF COVERALLS 0344R NA
Specifications
- Size3XL
- ColorNavy
- Manufacturer Upc Number613983004783
- UPC_NO613983004783
- Country of OriginCN
- Weight6.4 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data