Overview
Mfr description
0344RNAV4XL IRON-TUFF COVERALLS 0344R NA
Specifications
- Size4XL
- ColorNavy
- Manufacturer Upc Number613983004790
- UPC_NO613983004790
- Country of OriginCN
- Weight6.6 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data