Overview
Mfr description
0344RNAVLAR IRON-TUFF COVERALLS 0344R NA
Specifications
- Size2XL
- ColorNavy
- Manufacturer Upc Number613983004820
- UPC_NO613983004820
- Country of OriginCN
- Weight5.8 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data