Overview
Mfr description
0344RNAVMED IRON-TUFF COVERALLS 0344R NA
Specifications
- SizeMedium
- ColorNavy
- Manufacturer Upc Number613983004837
- UPC_NO613983004837
- Country of OriginCN
- Weight5.6 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data