Overview
Mfr description
0344SNAV2XL IRON-TUFF COVERALLS - SHORT
Specifications
- Size2XL
- ColorNavy
- Manufacturer Upc Number613983004875
- UPC_NO613983004875
- Country of OriginUS
- Weight6.2 lb
- TypeShort
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data