Overview
Mfr description
0344SNAV3XL IRON-TUFF COVERALLS - SHORT
Specifications
- Size3XL
- ColorNavy
- Manufacturer Upc Number613983004882
- UPC_NO613983004882
- Country of OriginUS
- Weight6.4 lb
- TypeShort
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data