Overview
Mfr description
0344SNAV4XL IRON-TUFF COVERALLS - SHORT
Specifications
- Size4XL
- ColorNavy
- Manufacturer Upc Number613983004899
- UPC_NO613983004899
- Country of OriginUS
- Weight6.6 lb
- TypeShort
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data