Overview
Mfr description
0344SNAVLAR IRON-TUFF COVERALLS - SHORT
Specifications
- SizeLarge
- ColorNavy
- Manufacturer Upc Number613983004936
- UPC_NO613983004936
- Country of OriginUS
- Weight5.8 lb
- TypeShort
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data