Overview
Mfr description
0344SNAVXLG IRON-TUFF COVERALLS - SHORT
Specifications
- SizeX-Large
- ColorNavy
- Manufacturer Upc Number613983004967
- UPC_NO613983004967
- Country of OriginUS
- Weight6 lb
- TypeShort
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data