Overview
Mfr description
0345RNAV5XL IRON-TUFF LOW BIB OVERALLS 0
Specifications
- Size5XL
- ColorNavy
- UPC_NO613983011460
- Manufacturer Upc Number613983011460
- TypeRegular
- Country of OriginCN
- Weight4.71 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data