Overview
Mfr description
0345RNAVMED IRON-TUFF LOW BIB OVERALLS 0
Specifications
- SizeMedium
- ColorNavy
- UPC_NO613983011491
- Manufacturer Upc Number613983011491
- TypeRegular
- Country of OriginCN
- Weight3.853 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data