Overview
Mfr description
0345RSAG2XL IRON-TUFF LOW BIB OVERALLS 0
Specifications
- Size2XL
- ColorSage
- UPC_NO613983011729
- Manufacturer Upc Number613983011729
- TypeRegular
- Country of OriginUS
- Weight4.292 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data