Overview
Mfr description
0345RSAGLAR IRON-TUFF LOW BIB OVERALLS 0
Specifications
- SizeLarge
- ColorSage
- UPC_NO613983011774
- Manufacturer Upc Number613983011774
- TypeRegular
- Country of OriginUS
- Weight3.994 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data