Overview
Mfr description
0345RSAGSML IRON-TUFF LOW BIB OVERALLS 0
Specifications
- SizeSmall
- ColorSage
- UPC_NO613983011798
- Manufacturer Upc Number613983011798
- TypeRegular
- Country of OriginUS
- Weight3.721 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data