Overview
Mfr description
0345RSAGXLG IRON-TUFF LOW BIB OVERALLS 0
Specifications
- SizeX-Large
- ColorSage
- UPC_NO613983011804
- Manufacturer Upc Number613983011804
- TypeRegular
- Country of OriginUS
- Weight4.107 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data