Overview
Mfr description
0345SNAV4XL IRON-TUFF LOW BIB OVERALLS -
Specifications
- Size4XL
- ColorNavy
- UPC_NO613983011552
- Manufacturer Upc Number613983011552
- TypeShort
- Country of OriginUS
- Weight4.631 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data