Overview
Mfr description
0355RNAV3XL WOMEN'S IRON-TUFF BIB OVERAL
Specifications
- Size3XL
- ColorNavy
- UPC_NO613983137337
- Manufacturer Upc Number613983137337
- TypeRegular
- Country of OriginCN
- Weight4.052 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data