Overview
Mfr description
0355RNAVLAR WOMEN'S IRON-TUFF BIB OVERAL
Specifications
- Size2XL
- ColorNavy
- UPC_NO613983137276
- Manufacturer Upc Number613983137276
- TypeRegular
- Country of OriginCN
- Weight4.052 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data