Specifications
Dimensions
- SizeMedium
- Weight4.052 lb
Details
- ColorNavy
- Country of OriginCN
- Manufacturer Upc Number613983137283
- Product TypeBib Overalls
- TypeRegular
- UPC_NO613983137283
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)