Overview
Mfr description
0379RBLKMED INSULATED HIVIS SUPER GRIP 0
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983095835
- UPC_NO613983095835
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data