Overview
Mfr description
0379RBLKSML INSULATED HIVIS SUPER GRIP 0
Specifications
- Glove SizeS or Size 7
- SizeSmall
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983095842
- UPC_NO613983095842
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data