Overview
Mfr description
0379RHVLLAR INSULATED HIVIS SUPER GRIP 0
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- Lining MaterialFleece
- ColorBlack
- Coating MaterialSilicone
- Manufacturer Upc Number613983080985
- UPC_NO613983080985
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data