Overview
Mfr description
0379RHVLMED INSULATED HIVIS SUPER GRIP 0
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- Lining MaterialFleece
- ColorHi-Vis Lime
- Coating MaterialSilicone
- Manufacturer Upc Number613983080992
- UPC_NO613983080992
- TypeSuper Grip
- Country of OriginCN
- Product TypesInsulated HiVis Super Grip Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data