Overview
Mfr description
0379RHVLSML INSULATED HIVIS SUPER GRIP 0
Specifications
- Glove SizeS or Size 7
- SizeSmall
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983089322
- UPC_NO613983089322
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data