Overview
Mfr description
0379RHVLXLG INSULATED HIVIS SUPER GRIP 0
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeKnit Gloves - Coated
- Lining MaterialFleece
- ColorHi-Vis Lime
- Coating MaterialSilicone
- Manufacturer Upc Number613983081005
- UPC_NO613983081005
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data