Overview
Mfr description
0381RNAV2XL IRON-TUFF COVERALLS W/ HOOD
Specifications
- Size2XL
- ColorNavy
- Manufacturer Upc Number613983003700
- UPC_NO613983003700
- Country of OriginCN
- Weight6.4 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data