Overview
Mfr description
0381RNAV3XL IRON-TUFF COVERALLS W/ HOOD
Specifications
- Size3XL
- ColorNavy
- Manufacturer Upc Number613983003717
- UPC_NO613983003717
- Country of OriginCN
- Weight6.6 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data