Overview
Mfr description
0381RNAV4XL IRON-TUFF COVERALLS W/ HOOD
Specifications
- Size4XL
- ColorNavy
- Manufacturer Upc Number613983003724
- UPC_NO613983003724
- Country of OriginCN
- Weight6.8 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data