Overview
Mfr description
0381RNAVLAR IRON-TUFF COVERALLS W/ HOOD
Specifications
- Size2XL
- ColorNavy
- Manufacturer Upc Number613983003755
- UPC_NO613983003755
- Country of OriginCN
- Weight6 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data