Overview
Mfr description
0381RNAVMED IRON-TUFF COVERALLS W/ HOOD
Specifications
- SizeMedium
- ColorNavy
- Manufacturer Upc Number613983003762
- UPC_NO613983003762
- Country of OriginCN
- Weight5.8 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data