Overview
Mfr description
0381RSAG3XL IRON-TUFF COVERALLS W/ HOOD
Specifications
- Size3XL
- ColorSage
- Manufacturer Upc Number613983004004
- UPC_NO613983004004
- Country of OriginUS
- Weight6.6 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data