Overview
Mfr description
0381RSAG5XL IRON-TUFF COVERALLS W/ HOOD
Specifications
- Size5XL
- ColorSage
- Manufacturer Upc Number613983004028
- UPC_NO613983004028
- Country of OriginUS
- Weight7 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data