Overview
Mfr description
0381RSAGLAR IRON-TUFF COVERALLS W/ HOOD
Specifications
- SizeLarge
- ColorSage
- Manufacturer Upc Number613983004042
- UPC_NO613983004042
- Country of OriginUS
- Weight6 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data