Overview
Mfr description
0381RSAGMED IRON-TUFF COVERALLS W/ HOOD
Specifications
- SizeMedium
- ColorSage
- Manufacturer Upc Number613983004059
- UPC_NO613983004059
- Country of OriginUS
- Weight5.8 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data