Overview
Mfr description
0381RSAGXLG IRON-TUFF COVERALLS W/ HOOD
Specifications
- SizeX-Large
- ColorSage
- Manufacturer Upc Number613983004073
- UPC_NO613983004073
- Country of OriginUS
- Weight6.2 lb
- TypeRegular
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data