Overview
Mfr description
0381TSAGLAR IRON-TUFF COVERALLS W/ HOOD
Specifications
- SizeLarge
- ColorSage
- Manufacturer Upc Number613983004240
- UPC_NO613983004240
- Country of OriginUS
- Weight6.2 lb
- TypeTall
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data