Overview
Mfr description
0385RNAVSML IRON-TUFF BIB OVERALLS 0385R
Specifications
- SizeSmall
- ColorNavy
- UPC_NO613983012665
- Manufacturer Upc Number613983012665
- TypeRegular
- Country of OriginCN
- Weight3.7 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data