Overview
Mfr description
0385RSAG4XL IRON-TUFF BIB OVERALLS 0385R
Specifications
- Size4XL
- ColorSage
- UPC_NO613983012900
- Manufacturer Upc Number613983012900
- TypeRegular
- Country of OriginUS
- Weight4.762 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data