Overview
Mfr description
0385RSAG5XL IRON-TUFF BIB OVERALLS 0385R
Specifications
- Size5XL
- ColorSage
- UPC_NO613983012917
- Manufacturer Upc Number613983012917
- TypeRegular
- Country of OriginUS
- Weight4.933 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data