Overview
Mfr description
0385SNAV2XL IRON-TUFF BIB OVERALLS - SHO
Specifications
- Size2XL
- ColorNavy
- UPC_NO613983101642
- Manufacturer Upc Number613983101642
- TypeShort
- Country of OriginCN
- Weight4.3 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data