Overview
Mfr description
0385SNAV3XL IRON-TUFF BIB OVERALLS - SHO
Specifications
- Size3XL
- ColorNavy
- UPC_NO613983101659
- Manufacturer Upc Number613983101659
- TypeShort
- Country of OriginCN
- Weight4.465 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data