Specifications
Dimensions
- Size4XL
- Weight4.686 lb
Details
- ColorNavy
- Country of OriginCN
- Manufacturer Upc Number613983101666
- Product TypeBib Overalls
- TypeShort
- UPC_NO613983101666
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)