Overview
Mfr description
0385SNAV5XL IRON-TUFF BIB OVERALLS - SHO
Specifications
- Size5XL
- ColorNavy
- UPC_NO613983101673
- Manufacturer Upc Number613983101673
- TypeShort
- Country of OriginCN
- Weight4.429 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data