Overview
Mfr description
0385SNAVLAR IRON-TUFF BIB OVERALLS - SHO
Specifications
- SizeLarge
- ColorNavy
- UPC_NO613983101628
- Manufacturer Upc Number613983101628
- TypeShort
- Country of OriginCN
- Weight3.941 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data