Overview
Mfr description
0385SNAVMED IRON-TUFF BIB OVERALLS - SHO
Specifications
- SizeMedium
- ColorNavy
- UPC_NO613983101611
- Manufacturer Upc Number613983101611
- TypeShort
- Country of OriginCN
- Weight3.749 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data