Overview
Mfr description
0385SNAVXLG IRON-TUFF BIB OVERALLS - SHO
Specifications
- SizeX-Large
- ColorNavy
- UPC_NO613983101635
- Manufacturer Upc Number613983101635
- TypeShort
- Country of OriginCN
- Weight4.079 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data