Overview
Mfr description
0385TNAV4XL IRON-TUFF BIB OVERALLS - TAL
Specifications
- Size4XL
- ColorNavy
- UPC_NO613983012818
- Manufacturer Upc Number613983012818
- TypeTall
- Country of OriginCN
- Weight4.972 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data