Overview
Mfr description
0385TNAV5XL IRON-TUFF BIB OVERALLS - TAL
Specifications
- Size5XL
- ColorNavy
- UPC_NO613983012825
- Manufacturer Upc Number613983012825
- TypeTall
- Country of OriginCN
- Weight5.127 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data