Overview
Mfr description
0385TNAVLAR IRON-TUFF BIB OVERALLS - TAL
Specifications
- SizeLarge
- ColorNavy
- UPC_NO613983012849
- Manufacturer Upc Number613983012849
- TypeTall
- Country of OriginCN
- Weight4.184 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data